DESCRIPTION

  • Do not test or use with compressed air or other gases
  • Lightweight, safe to handle, and easy to install
  • Made in the USA
  • Maximum service temperature 140°F
  • Meets ASTM standard D2661 and D 3311
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures

Nibco PVC|DWV Fitting Cleanout Adapter

PDWVFCOAH

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Plastic
Material Type
DWV, PVC

Starting at
Call for Pricing
  • QUANTITY