DESCRIPTION

  • Do not test or use with compressed air or other gases
  • Maximum service temperature 140°F

Nibco PVC P-Trap U-Bend Bottom Nut

NIB4895

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-2665
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS