DESCRIPTION

  • Ball Check
  • Connection Type: Universal Socket Weld and Threaded
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Manufacturer may vary by location
  • Material: PVC
  • Rated for full vacuum service
  • Schedule: 80
  • Seat Material: EPDM
  • Size: 3 in
  • Specifications: ASTM D-2467, ASTM F-439, ASTM F-1970

PVC Socket Ball Check Valve

CS45BCE

Valve Size:

3 in

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Material
Plastic
Maximum Pressure
150 psi
Schedule Class
80S
Valve Body Style
Ball-check
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Check Valves

Starting at
$462.56
EACH
  • QUANTITY