DESCRIPTION

  • Connection Type: Socket Weld
  • Full-port design produces minimum flow restriction with the lowest possible pressure drop
  • Manufacturer may vary by location
  • Material: PVC
  • Rated for full-vacuum service
  • Schedule: 80
  • Seat Material: Viton
  • Size: 3"
  • Specifications: ASTM D-2467, ASTM F-439, ASTM F-1970

PVC Socket x Socket True Union Ball Valve Viton

CS45TBV

Valve Size:

3 in

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
PVC
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
3 in
Valve Type
Ball Valves

Starting at
$382.62
EACH
  • QUANTITY