1/2 in. Bronze Full Port Solder Gate Valve
S-113-LF 1/2 in. Bronze Full Port Solder Gate Valve
Frequently Purchased Together
Product Details
- Non-rising stem gate valves are used when positive shutoff is required and a space saving is necessary
- Lead-free
- The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASTM:
- ASTM A-47, ASTM B-16, ASTM B-584 C84400, ASTM B-584 C87850, ASTM B-62, ASTM B-99 C65100
- Application:
- Cold Working Pressure, Commercial, Residential
- Collection:
- S-113-LF
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder
- FM Approved:
- No
- Handle Length (in):
- 2-2/25 in
- Handle Material:
- Malleable Iron
- Height:
- 4-4/25 in
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/25 in
- MSS:
- MSS SP-139
- Material:
- Silicon Bronze, Bronze, Malleable Iron
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.69 lb
- Width:
- 2-1/2 in