1-1/4 x 3/4 in. Brass 200 psi and 600 psi Sweat Shut Off Valve
FLO-BOSS® Coil-Connect® 1-1/4 x 3/4 in. Brass 200 psi and 600 psi Sweat Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maximum temperature rating 250°F at 200 psi
- DZR brass body and end connector
- 600 psi non-shock cold working pressure at 100°F
- Solder ends per ASME B16.22
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- FLO-BOSS™ U
- EPDM O-ring
Specifications
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- Collection:
- FLO-BOSS® Coil-Connect®
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-2/25 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Valve Type:
- Shut Off Valve
- Weight:
- 1.1 lb