• Cart

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 366°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Class 125 solder end connections
  • Integral seat
  • Renewable seat and disc
  • Screw-in bonnet
  • Sweat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco S-211-Y Bronze Solder Globe Valve

NS211Y

Valve Size:

SPECIFICATIONS

Collection
S-211-Y
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 CWP
Maximum Temperature
366
Pressure Class
125#
Valve Bonnet Type
Screw-in
Valve Disc Material
Teflon
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Globe Valve

Starting at
Call for Pricing
  • QUANTITY