This product requires certification to purchase.

3/4 in. Bronze Solder Swing Check Valve

NIBCO

S-413-W 3/4 in. Bronze Solder Swing Check Valve

  • Fast #
  • Part #NS413WF
  • Item #449577
  • Manufacturer Part #NJ75008
3.5 out of 5 Customer Rating
Brand image
NIBCO

S-413-W 3/4 in. Bronze Solder Swing Check Valve

  • Fast #
  • Part #NS413WF
  • Item #449577
  • Manufacturer Part #NJ75008
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable Buna-N disc
  • Re-grindable seat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-47/50 in
Pressure Class
125#
Valve Size
3/4 in
Weight
0.88 lb
Characteristics & Features
Collection
S-413-W
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
Buna-N
Valve Seat Material
Buna-N
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ASTM
ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Commercial, Gas, Industrial, Mechanical, Oil, Steam, Water
UL Listed
No
UPC
039923634115