2 in. DZR Bronze Conventional Port Solder 600# Ball Valve
S-580-70 2 in. DZR Bronze Conventional Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Conventional port
- Stainless steel ball and stem
- Blowout-proof stem
- Standard lever handle
- Solder end connections
- Chrome plated brass ball, silicon bronze stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-99, ASTM B-584
- Collection:
- S-580-70
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-63/100
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923675279
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve