• Cart

DESCRIPTION

  • Blowout-proof stem
  • Chrome plated brass ball, silicon bronze stem
  • Conventional port
  • Dezincification resistant
  • Max temperature rating 400°F
  • Solder end connections
  • Stainless steel ball and stem
  • Standard lever handle
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco S-580-70 DZR Bronze Conventional Port Solder 600# Ball Valve

NS58070

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-99
Collection
S-580-70
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
3-47/50 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Reinforced PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY