This product requires certification to purchase.

2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-66-LF 2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58566LFNSK
  • Item #4473036
  • Manufacturer Part #NJ83HND
3.4 out of 5 Customer Rating
Brand image
NIBCO

S-585-66-LF 2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58566LFNSK
  • Item #4473036
  • Manufacturer Part #NJ83HND
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Dezincification resistant
  • Blowout-proof stem
  • Vented ball
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
S-585-66-LF
Material
Silicon Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
NIB-SEAL Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI 61-8, ANSI 372
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
UL Listed
No
UPC
039923348906