• Cart

DESCRIPTION

  • Blowout-proof stem
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Full port
  • Insulated NIB-SEAL® handle
  • Max temperature rating 400°F
  • Reinforced PTFE
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco S-585-70 DZR Bronze Full Port Solder 600# Ball Valve

NS58570NS

Valve Size:

SPECIFICATIONS

Collection
S-585-70
Color Finish
Polished Chrome
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
NIB-SEAL® Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY