This product requires certification to purchase.

1/2 in. Bronze Full Port Solder 600# Ball Valve

NIBCO

S-595-Y 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS595YD
  • Item #42967
  • Manufacturer Part #NJ93006
4.9 out of 5 Customer Rating
Brand image
NIBCO

S-595-Y 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS595YD
  • Item #42967
  • Manufacturer Part #NJ93006
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Max temperature rating 400°F
  • 600# class
  • Solder end connections
  • 3 piece
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-1/2 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Collection
S-595-Y
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM A-449-5, ASTM B-124, ASTM B-16, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Water
UL Listed
No
UPC
039923686459