• Cart

DESCRIPTION

  • Blowout-Proof Stem
  • Dezincification resistant
  • Full port
  • Solder end connections
  • Stainless steel ball and stem
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

Nibco S-595-Y-66 Bronze Full Port Solder 600# Ball Valve

NS595Y66X

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16
Collection
S-595-Y-66
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-3/50 in
MSS Specifications
MSS SP-110
Material
Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY