3/8 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve
S-FP-600A-LF 3/8 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowout-proof stem
- Dezincification resistant
- UPC-IGC-157 certified
- Full port
- Female solder cup end connections
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 3")
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (3/8" to 2")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Z11157
- Clean Bagged:
- No
- Collection:
- S-FP-600A-LF
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Forged Copper Alloy
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Water, Commercial, Residential
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.3 lb