2 in. Brass Sweat Swing Check Valve
SI-3 2 in. Brass Sweat Swing Check Valve
Frequently Purchased Together
Product Details
Product Details
- Solder ends
- Compliant to NSF/ANSI 61
- Swing type
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61-8
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-584 C85700
- Collection:
- SI-3
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-51/100 in
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.87 lb