DESCRIPTION

  • Blowout Proof Stem
  • Dezincification resistant
  • Manufacturer may vary by location
  • NIBCO® HydraPure™ lead-free markings on handle and body
  • Stainless steel ball and stem
  • UPC-IGC-157 certified
  • Vented ball

Nibco 2-Piece Bronze and Stainless Steel Solder Full Port Ball Valve with Lever Handle

NS58566LF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$45.9
EACH
  • QUANTITY