DESCRIPTION

  • Blowout Proof Stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body, ball and stem
  • Solder end connections
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco 2-Piece Bronze Solder Full Port Ball Valve with Locking Lever Handle

NS58580LFNS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$53.24
EACH
  • QUANTITY