DESCRIPTION

  • Dezincification resistant

Nibco Solder Cup x MNPT Brass Union

CCMULF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2-1/2 in

    CCMULFL 

    $1443.0
    $1363.64
    Call for Pricing Call us for price $1443.0 $1363.64
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Solder Cup
End Connection 2
MNPT
End Connections
Solder Cup x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61