DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 20-mesh stainless steel wire screen
  • 200 psi/13.8 bar non-shock cold working pressure
  • Tapped cap with plug
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco 20 Mesh Bronze Solder Strainer with Plug

NS221A

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASTM Specifications
ASTM B-16, ASTM B-584, ASTM B-62, ASTM E-2016, ASTM E-674
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Length
2-1/5 in
Material
Bronze, Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Commercial, Industrial

Starting at
$60.57
EACH
  • QUANTITY