• Cart

DESCRIPTION

  • Available in sizes 3/8 In., 1/2 In., 5/8 In., 3/4 In., and 1 In.
  • Made in the USA
  • Manufactured to ASTM F 2098 standard
  • Not intended for use with copper fittings

Nibco Stainless Steel Clamp Ring

NNP51

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY