DESCRIPTION

Nibco Stainless Steel Posts for 4 - 12 in. Valve

NNIP1AJEE30

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Nibco 4 in - 12 in Valves
Color Finish
Polished Chrome
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY