DESCRIPTION

  • Creates leak-free connections
  • No flame, solder or flux
  • Use with PC-280 or PC-100 press tools
  • When properly crimped, a unique “N” witness mark is clearly visible

Nibco Press System® Standard Pressing Jaw

NPC16S

Fits Pipe Size:

1/2 in - 1-1/4 in

SPECIFICATIONS

Collection
Press System®
Fits Pipe Size
1/2 in - 1-1/4 in
Material
Metal

Starting at
$695.4
EACH
  • QUANTITY

DOCUMENTS