DESCRIPTION

  • Creates leak-free connections
  • No flame, solder or flux
  • Use with PC-280 or PC-100 press tools
  • When properly crimped, a unique “N” witness mark is clearly visible

Nibco Standard Pressing Jaw

NPC17S

Fits Pipe Size:

1-1/2 in - 2 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 2 in
Material
Metal

Starting at
$530.1
EACH
  • QUANTITY

DOCUMENTS