• Cart

DESCRIPTION

  • 600 psi non-shock cold working pressure at 100°F
  • DZR Brass body and end connector
  • EPDM O-ring
  • FLO-BOSS U
  • Maximum temperature rating 250°F at 200 psi

Nibco Sweat Reducing Union with Test Port

NS1800R

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Material
Brass
Maximum Pressure
200 psi, 600 psi
Maximum Temperature
250
NSF Certified
No
Valve Size
1 in, 1-1/4 in
Valve Type
Shut Off Valves

Starting at
Call for Pricing
  • QUANTITY