1/2 in. Bronze Full Port FNPT Gate Valve
T-111 1/2 in. Bronze Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
- Class 125 threaded end connections
- Metal seated
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 200 psi/13.8 bar non-shock cold working pressure
- 200 psi CWP/125 psi SWP
- Solid wedge
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Rising stem
- Screw-in bonnet
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
Specifications
- ASTM:
- ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62, ASTM B-99
- Application:
- Cold Working Pressure
- Collection:
- T-111
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-47/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 0.87 lb