DESCRIPTION

  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Screw-in bonnet
  • White handle for easy lead-free* identification
  • Lead-free*

NIBCO T-111-LF 2 in. Bronze Full Port NPT Gate Valve

NT111LFK

Manufacturer Part #: NL050XD

Valve Size:

SPECIFICATIONS

Collection
T-111-LF
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Lead Law Compliant
Yes
Maximum Pressure
300 CWP
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve

Print