NIBCO
T-113 1 in. Bronze Full Port FNPT Gate Valve
Part #NT113BHWLFG | Item #5052710 | Manufacturer Part #NL0J2XA
Valve Size:
How to get it:
Product Details
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- Non-rising stem
- Solid wedge
- Screw-in bonnet
- Dezincification resistant
Specifications
ASTM Specifications: ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62
Collection: T-113
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Lead Law Compliant: Yes
Length: 2-11/25 in
MSS Specifications: MSS SP-80
Material: Bronze
Maximum Pressure: 200 psi
NSF Certified: No
Pressure Class: 125#
UL Listed: No
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Size: 1 in
Valve Stem: Non-rising
Valve Type: Gate Valve
Entire Collection
-
Starting at $81.29
-
Starting at $836.40
-
Starting at $98.16