3/4 in. Silicon Bronze Full Port FNPT Gate Valve
T-113 3/4 in. Silicon Bronze Full Port FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-rising stem
- Solid wedge
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- Lead-free
- Dezincification resistant
- Screw-in bonnet
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62
- Application:
- Cold Working Pressure, Steam Working Pressure
- Collection:
- T-113
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Length (in):
- 1-19/20 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/50 in
- MSS:
- MSS SP-80
- Material:
- Silicon Bronze, Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100, 300
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1 lb