• Cart

DESCRIPTION

  • Dezincification resistant
  • Non-rising stem
  • Screw-in bonnet
  • Solid wedge
  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure

Nibco T-113 Bronze Full Port FNPT Gate Valve

NT113BHWLF

Valve Size:

2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62
Collection
T-113
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliant
Yes
Length
3-1/10 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

Starting at
$296.97
EACH
  • QUANTITY