1/2 in. Bronze Full Port FNPT Gate Valve
T-131 1/2 in. Bronze Full Port FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 150 psi/10.3 bar saturated steam to 366 °F/185°C
- Metal seated/solid wedge
- Screwed-in bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Rising stem
- Solid wedge
- 300 psi/20.7 bar non-shock cold working pressure
- Class 150 threaded end connections
- Conforms to MSS SP-80
- Dezincification resistant
Specifications
- ASTM:
- ASTM A-47, ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
- Application:
- Cold Working Pressure
- Collection:
- T-131
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.06 lb