T-134
Frequently Purchased Together
Product Details
Product Details
- 150 psi/10.3 bar saturated steam to 353°F
- 300 psi/20.7 bar non-shock cold working pressure
- Rising stem
- Solid wedge
- Union bonnet
- Class 150 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A47, ASTM B124 C84400, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99 C65100
- Collection:
- T-134
- Diameter:
- 1/4 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Malleable Iron
- Height:
- 2-13/25 in
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-7/20 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, HVAC, Industrial, Plumbing, Heating, HVAC
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.08 lb
- Width:
- 2-13/25 in