• Cart

DESCRIPTION

  • 175 psi/12.1 bar non-shock water working pressure (WWP)
  • 175# class
  • Dezincification resistant
  • FNPT Thread
  • Integral seat
  • Renewable seat disc
  • Screw-over bonnet
  • Straight valve
  • UL258 listed for fire protection
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco T-301-W Bronze NPT Globe Valve

NT301W

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62
Collection
T-301-W
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
366
Pressure Class
175#
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Size
1-1/4 in
Valve Type
Globe Valve

Starting at
Call for Pricing
  • QUANTITY