1/2 in. Bronze FNPT Spring Check Valve
T-480 1/2 in. Bronze FNPT Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- In-line lift type
- 125# class
- FIPT threaded end connections
- Spring actuated
- 250 PSI CWP
- Buna-N resilient seat disc
- Renewable seat and disc
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Maximum temperature 180 ° F/82.2 ° C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584
- Collection:
- T-480
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/50 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- UL Listed:
- No
- UPC:
- 039923638236
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.362 lb
- Width:
- 1-19/50 in