• Cart

Nibco T-585-70-66 DZR Bronze Full Port NPT 600# Ball Valve NT5857066EL

DESCRIPTION

  • Conventional port
  • Dezincification resistant
  • Max temperature rating 400°F
  • Stainless steel ball and stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

Nibco T-585-70-66 DZR Bronze Full Port NPT 600# Ball Valve

NT5857066EL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16
Collection
T-585-70-66
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Length
3-17/50 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Extended Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY