• Cart

DESCRIPTION

  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Stainless steel ball and stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco T-585-70-66 DZR Bronze Full Port NPT 600# Ball Valve

NT5857066NS

Valve Size:

SPECIFICATIONS

Collection
T-585-70-66
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
NIB-SEAL® Handle
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY