This product requires certification to purchase.

1 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-80-LF 1 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58580LFNSG
  • Item #4472921
  • Manufacturer Part #NLB95TXA
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-80-LF 1 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58580LFNSG
  • Item #4472921
  • Manufacturer Part #NLB95TXA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded end connections
  • Blowout-proof stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 300° F
  • Full port
  • Silicon Performance Bronze® body, ball and stem
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-17/50 in
Pressure Class
600#
Valve Size
1 in
Weight
1.63 lb
Characteristics & Features
Collection
T-585-80-LF
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
NIB-SEAL Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372-8, ANSI 61, ANSI Z1157
ASTM
ASTM A-276 S31600, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C87600
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372-8, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
039923446817