• Cart

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • PTFE seats
  • Repairable design
  • Stainless steel trim
  • Threaded end connections
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure

Nibco T-595-Y-66-LF DZR Silicon Bronze Full Port NPT 600# Ball Valve

NT595Y66LF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM A-276, ASTM A-351, ASTM A-449, ASTM B-16, ASTM B-584
Collection
T-595-Y-66-LF
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/2 in
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Material Type
DZR
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Disc Material
Teflon
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$165.68
EACH
  • QUANTITY