DESCRIPTION

  • Class 125 threaded end connections
  • Dezincification resistant
  • Regrinding type
  • Renewable seat and disc
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern

Nibco 125# Threaded Check Valve with PTFE Disc

NT413YLF

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Pressure Class
125#
Schedule Class
125#
Valve Body Style
Y Pattern
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
$99.68
EACH
  • QUANTITY