DESCRIPTION

Nibco 2-Piece Bronze Full Port Threaded Ball Valve with Lever Handle and Reinforced PTFE Disc

NT58570UL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.33
ASME Specifications
ASME B16.33, ASME CGA 3.16
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Length
2 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Disc Material
Reinforced PTFE
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.12
EACH
  • QUANTITY

DOCUMENTS