DESCRIPTION

  • Dezincification resistant
  • Silicon Performance Bronze™ ball and stem
  • White handle for easy lead-free identification

Nibco 2-Piece Bronze Threaded Full Port Ball Valve with Lever Handle

NT68580LF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-16, ASTM B-283, ASTM B-371
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$22.28
EACH
  • QUANTITY