DESCRIPTION

  • 600# class
  • Blowout-proof stem
  • Conventional port
  • Dezincification resistant
  • Locking lever handle
  • Max temperature rating 400°F
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco Safety-Vent® 2-Piece Bronze Threaded Full Port Ball Valve with Lever Handle

NT58570SV

Valve Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-99, ASTMB 124
Collection
Safety-Vent®
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Reinforced PTFE
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$81.71
EACH
  • QUANTITY