• Cart

DESCRIPTION

  • Individually packaged and labeled
  • Kit can be marked and tagged per contractor requirements
  • Packaged in recyclable heavy duty poly bags
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Flo-Boss® Coil-Connect® Threaded Manual Balancing Isolation Valve Kit

NNCC1T

Valve Size:

SPECIFICATIONS

Collection
Flo-Boss® Coil-Connect®
End Connection 1
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY