DESCRIPTION

  • 20 mesh SS screen
  • Screw-in cap
  • Tapped cap with blow-off plug or solid cap

Nibco Bronze Threaded Mesh Strainer with Plug

NT221A

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Commercial, Industrial
Size
1 in x 1 in x 1 in