This product requires certification to purchase.

1-1/4 in. Brass Full Port FNPT Gate Valve

NIBCO

TI-8 1-1/4 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #NTI8H
  • Item #54885
  • Manufacturer Part #N00116B
3.1 out of 5 Customer Rating
Brand image
NIBCO

TI-8 1-1/4 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #NTI8H
  • Item #54885
  • Manufacturer Part #N00116B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Screw-in bonnet, non-rising stem, solid wedge disc, cast iron handwheel
  • Full port (1/4" to 2")
  • Conventional port (2-1/4" to 4")
  • Brass body
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-2/5 in
Pressure Class
200#
Valve Size
1-1/4 in
Weight
1.54 lb
Width
3-3/10 in
Characteristics & Features
Collection
TI-8
Handle Material
Cast Iron
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Brass
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ASTM
ASTM A108, ASTM A48, ASTM B16, ASTM B209, ASTM B584
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
Recommended Valve Application
Cold Working Pressure, Commercial, Irrigation, Residential
UL Listed
No
UPC
039923608765