DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Single union end piece
  • Solder end connections
  • Standard lever handle, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco Union x Solder 2-Piece Bronze Full Port Ball Valve with Lever Handle

NS58570SU

Valve Size:

SPECIFICATIONS

End Connection 1
Union
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY