10 in. Cast Iron Wafer Check Valve

You last purchased this on
 
NIBCO

W-910-B-LF 10 in. Cast Iron Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

W-910-B-LF 10 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #NW910BLF10
  • Item #4473083
  • Manufacturer Part #NLN10XM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These valves are cast, machined, assembled, and tested in South Carolina
  • The Apollo® swing check can be installed in either horizontal or vertical line with upward flow
  • The Apollo® Model 161T (61Y series) swing check provides a cost effective “made in USA” alternative to globally sourced check valves
  • 100% cast, machined and assembled in the US
  • Dezincification resistant
  • 100% factory tested per MSS
  • Y pattern valve
  • Renewable bronze seat disc
  • ARRA compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 C87600
Application:
Cold Working Pressure, Commercial, Industrial, Mechanical
Collection:
W-910-B-LF
FM Approved:
Yes
Height:
16 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/4 in
MSS:
MSS SP-125
Material:
Cast Iron, Bronze
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Disc Material:
Bronze
Valve Operator:
Spring Actuated
Valve Seat Material:
Bronze
Valve Size:
10 in
Valve Type:
Silent Check Valve
Weight:
99 lb