5 in. Cast Iron Wafer Check Valve
W-910-B-LF 5 in. Cast Iron Wafer Check Valve
Frequently Purchased Together
Product Details
- Class 150 threaded end connections
- FNPT thread
- Bronze swing check
- 300 psi/20.7 bar non-shock cold working pressure
- Renewable PTFE disc
- Y-pattern
- Steam (PFTE) seat disc
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 C87600
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- W-910-B-LF
- FM Approved:
- Yes
- Height:
- 8-19/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Bronze
- Valve Size:
- 5 in
- Valve Type:
- Silent Check Valve
- Weight:
- 27 lb