4 in. Cast Iron Wafer Check Valve
W-910-W-LF 4 in. Cast Iron Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft seated
- Lead free body
- Spring loaded
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Water seal of high temperature resisting material isolates spring working parts from water during relief
- Seat located above drain, water cannot be trapped and sediment cannot foul seat
- Automatic reseating
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 C87600
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- W-910-W-LF
- FM Approved:
- Yes
- Height:
- 7 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Rubber, Bronze
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- Schedule Class:
- 125
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Silent Check Valve
- Weight:
- 18 lb