DESCRIPTION

Nibco Wing Handle Assembly

NT024ASBLY

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Handle Material
Stainless Steel
Handle Type
Round
NSF Certified
No
Size
1-1/2 in - 2 in
UL Listed
No